- Iron Female Coupler x Hose Shank
- Size 4"
- 100 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
features
- Produced to interchange with all product produced to commercial item description A-A-59326D
| End Type | Hose Shank |
| Connection Type | Female Coupler x Hose Shank |
| Operating Pressure [Max] | 100.0 psi |
| Size Designation | 4 in |
| Seal Material | Buna-N |
| Material | Malleable Iron – Plated |
| Fitting Description | Straight |
| Coupling Type | Type C Coupler |
| Type | Boss-Lock Type C Coupler |
| Weight | 6.35 LB |

