- Iron Female Coupler x Hose Shank
- Size 2"
- 250 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Seal Material | Buna-N |
| End Type | Hose Shank |
| Operating Pressure [Max] | 250 psi |
| Material | Iron |
| Connection Type | Female Coupler x Hose Shank |
| Type | Boss-Lock Type C Coupler |
| Size Designation | 2 in |
| Coupling Type | Type C Coupler |
| Fitting Description | Straight |
| Weight | 2.98 LB |

