- Tubing
- 3/4" Tube O.D
- 1/2" Tube I.D.
- 300' Long
- 100 psi Working Pressure
applications
- For low pressure liquid and pneumatic applications
| Color | Clear |
| Tube OD | 3/4 in |
| Length | 300 ft |
| Material | PVC |
| Operating Pressure | 100 psi |
| Temperature Range [Min] | 14 °F |
| Temperature Range [Max] | 149 °F |
| Tube I.D. | 1/2 in |
| Inch/Metric | Inch |
| Weight | 38.03 LB |

