- Iron Female Coupler x Male NPT
- Size 2"
- 250 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Fitting Description | Straight |
| End Type | Male NPT |
| Coupling Type | Type B Coupler |
| Type | Boss-Lock |
| Size Designation | 2 in |
| Connection Type | Female Coupler x Male NPT |
| Operating Pressure [Max] | 250 psi |
| Material | Iron |
| Seal Material | Buna-N |
| Weight | 2.02 LB |

