- Malleable Iron - Plated Female Coupler X Male NPT
- Size 1 1/2"
- Boss-Lock Type
| Fitting Description | Straight |
| End Type | Male NPT |
| Type | Boss-Lock |
| Material | Malleable Iron – Plated |
| Size Designation | 1 1/2 in |
| Weight | 1.676 LB |
| Fitting Description | Straight |
| End Type | Male NPT |
| Type | Boss-Lock |
| Material | Malleable Iron – Plated |
| Size Designation | 1 1/2 in |
| Weight | 1.676 LB |