- Worm Gear Clamp
- 5 48/64 to 6 40/64 Hose O.D. Range
- 5/8" Band With
- 300 Series Half Hard Stainless Steel
features
- Withstands more than three times the SAE torque requirements for worm-driven clampsEight screw threads are engaged in the band simultaneously for incredible torquing drive over 90 in lbs sealing pressure and vibration resistance
| Hose O.D. Range | 5 48/64 to 6 40/64 |
| Bolt/Screw Material | Stainless Steel 410 |
| Torque | 150 in lb |
| Housing Material | Stainless Steel |
| Type | HTM HI Torque |
| Band Width | 0.625 in |
| Band Material | 300 Series Half Hard Stainless Steel |
| Screw Material | Stainless 410 Series |
| Weight | 0.15 LB |

