- T-Bolt Hose Clamp
- 300 Series Stainless Steel
- 2.750 to 3.063 Hose O.D. Range
- 7/8" Band Width
| Bolt/Screw Material | Carbon Steel |
| Torque | 240 in lb |
| Material | 300 Series Stainless Steel |
| Type | Heavy Duty T-Bolt Clamp |
| Hose O.D. Range | 2.750 to 3.063 |
| Thickness Specification | 0.0400 in |
| Weight | 0.305 LB |

