
features
- High flow performance compact profile
- Easily rebuildable High strength laser-cut valve guide maximizes valve stability while minimizing flow restriction Improved sealing system incorporates a high performance molded polyurethane or O-ring energized PTFE valve seal.
compliances
- 0
Series | HT Series |
Body Size | 5/8 in |
Component | Nipple |
Body Material | Steel |
Female Thread Size | 1 1/16-12 ORB |
Weight | 0.82 LB |
