- 3/8" Body Size Nipple w/ 3/8" Female NPTF
- Steel
features
- Patented coupler-stem retention system provides optimum performance during surge flow, burst and impulse pressure
- High concentration of locking balls reduces incidents of brinneling during operation
- Heavy-duty grooved sleeves are highly versatile, rugged and ideal for bulkhead mounting
- Compliant with the parameters outlined in ISO16028
| Operating Pressure [Max] | 5,000.0 psi |
| Component | Nipple |
| Connection Type | Female NPTF |
| Body Material | Steel |
| Series | HT Series |
| Connection Size | 3/8 |
| Body Size | 3/8 in |
| Weight | 0.32 LB |

