
- King Combination Nipples
- 3" Size
- NPT Thread
- Hastelloy
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
Thread Type | NPT |
Manufacturer Name | Dixon Valve |
Size Designation | 3 in |
Style | King Combination Nipples |
Connection Type | Hose Shank x NPT Threaded End |
Material | Hastelloy |
Type | Combination Nipples |
Weight | 3.04 LB |
