- King Combination Nipples
- 2" Size
- NPT Thread
- Hastelloy
applications
- Recommended for low-pressure discharge and suction service for compatible liquids
| Thread Type | NPT |
| Style | King Combination Nipples |
| Manufacturer Name | Dixon Valve |
| Size Designation | 2 in |
| Material | Hastelloy |
| Type | Combination Nipples |
| Connection Type | Hose Shank x NPT Threaded End |
| Weight | 1.2 LB |

