- 1 9/16" - 2 1/2" Diameter Range, 1/2" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Stainless 410 Series Screw
features
- All stainless construction 5/16" hexagon and screwdriver slotted screw
| Hose O.D. Range | 1 9/16 to 2 1/2 |
| Screw Material | Stainless 410 Series |
| Band Material | Stainless 300 Series |
| Band Width | 0.5 in |
| Housing Material | Stainless 300 Series |
| Weight | 0.06 LB |

