- 12 3/8" - 15 1/4" Diameter Range, 9/16" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Stainless 410 Series Screw
| Screw Material | Stainless 410 Series |
| Band Width | 0.5625 in |
| Hose O.D. Range | 12 3/8 to 15 1/4 |
| Band Material | Stainless 300 Series |
| Housing Material | Stainless 300 Series |
| Weight | 0.21 LB |

