- 11 5/8" - 14 1/2" Diameter Range, 9/16" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Stainless 410 Series Screw
| Band Material | Stainless 300 Series |
| Band Width | 0.5625 in |
| Hose O.D. Range | 11 5/8 to 14 1/2 |
| Screw Material | Stainless 410 Series |
| Housing Material | Stainless 300 Series |
| Weight | 0.2 LB |

