- 10 7/8" - 13 3/4" Diameter Range, 9/16" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Stainless 410 Series Screw
| Band Material | Stainless 300 Series |
| Screw Material | Stainless 410 Series |
| Hose O.D. Range | 10 7/8 to 13 3/4 |
| Band Width | 0.5625 in |
| Housing Material | Stainless 300 Series |
| Weight | 0.19 LB |

