- 13/16" - 1 1/2" Diameter Range, 1/2" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Stainless 410 Series Screw
description
- Combination 5/16" hexagon and screwdriver slotted screw
| Band Width | 0.5 in |
| Band Material | Stainless 300 Series |
| Screw Material | Stainless 410 Series |
| Hose O.D. Range | 13/16 to 1 1/2 |
| Housing Material | Stainless 300 Series |
| Weight | 0.045 LB |

