- 4 1/8" - 7" Diameter Range, 1/2" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Stainless 410 Series Screw
features
- All stainless construction 5/16" hexagon and screwdriver slotted screw
| Screw Material | Stainless 410 Series |
| Band Width | 0.5 in |
| Housing Material | Stainless 300 Series |
| Hose O.D. Range | 4 1/8 to 7 |
| Band Material | Stainless 300 Series |
| Weight | 0.11 LB |

