- 3 5/8" - 6 1/2" Diameter Range, 1/2" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Zinc Plated Screw
features
- Combination 5/16" hexagon and screwdriver slotted screw
| Band Width | 0.5 in |
| Screw Material | Zinc Plated |
| Hose O.D. Range | 3 5/8 to 6 1/2 |
| Housing Material | Stainless 300 Series |
| Band Material | Stainless 300 Series |
| Weight | 0.115 LB |

