- 9/16" - 1 1/16" Diameter Range, 1/2" Band Width
- Stainless 300 Series Band, Stainless 300 Series Housing, Zinc Plated Screw
description
- Combination 5/16" hexagon and screwdriver slotted screw
| Hose O.D. Range | 9/16 to 1 1/16 |
| Band Width | 0.5 in |
| Screw Material | Zinc Plated |
| Housing Material | Stainless 300 Series |
| Band Material | Stainless 300 Series |
| Weight | 0.04 LB |

