features
- Withstands more than three times the SAE torque requirements for worm-driven clampsEight screw threads are engaged in the band simultaneously for incredible torquing drive over 90 in lbs sealing pressure and vibration resistance
| Band Material | Stainless Steel |
| Housing Material | Stainless Steel |
| Screw Material | Stainless 410 Series |
| Hose O.D. Range | 2 1/8 to 4 1/8 |
| Band Width | 0.625 in |
| Weight | 0.072 LB |

