- Polycarbonate Fog Nozzle
- 1" NPSH Thread
- 100 psi Operating Pressure
- 30.9 gal/min
features
- Adjusts from shutoff-straight stream-fog
| Cover Color | Red |
| Material | Polycarbonate |
| Thread Type | NPSH |
| GPM | 30.9 gal/min |
| Size (text) | 1 in |
| Operating Pressure [Max] | 100 psi |
| Weight | 0.38 LB |

