Skip to content Skip to navigation menu
Dixon Smooth ID Center Punch Band Clamps

HBC24S

Dixon Smooth ID Center Punch Band Clamps
Item #102089315
  • Dixon Smooth ID Center Punch Band Clamps
  • 6" I.D.
  • 5/8" Wide
  • 201 Stainless Steel
Dixon Smooth ID Center Punch Band Clamps
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dixon Smooth ID Center Punch Band Clamps
  • 6" I.D.
  • 5/8" Wide
  • 201 Stainless Steel

applications

  • Recommended for use in applications where conditions are highly corrosive.

features

  • Unique dimple design offers excellent sealing strength while maintaining radial compressionHeavy buckle provides optimal holding powerLow profile clamp
Thickness 0.25 in
Material 201 Stainless Steel
Inside Dia. 6 in
Weight 0.31 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison