
- Dixon Smooth ID Center Punch Band Clamps
- 2 48/64" I.D.
- 5/8" Wide
- 201 Stainless Steel
applications
- Recommended for use in applications where conditions are highly corrosive.
features
- Unique dimple design offers excellent sealing strength while maintaining radial compressionHeavy buckle provides optimal holding powerLow profile clamp
Thickness | 0.25 in |
Inside Dia. | 2.75 in |
Material | 201 Stainless Steel |
Weight | 0.175 LB |
