- Reducer Hex Bushing
- 3/4" NPT Male Thread Size
- 3/8" NPT Female Thread Size
- 150# Iron
| End Types | NPT |
| End Size | 3/8 NPT(f), 3/4 NPT(m) |
| No. of Ends | 2 |
| Fitting Angle | Straight |
| Female Thread Size | 3/8 in |
| Male Thread Size | 3/4 in |
| Material | 150# Iron |
| Fitting Type | Bushing |
| Weight | 0.135 LB |

