- Reducer Hex Bushing
- 6" NPT Male Thread Size
- 4" NPT Female Thread Size
- 150# Iron
| End Size | 6 NPT(m), 4 NPT(f) |
| Male Thread Size | 6 in |
| End Types | NPT |
| Fitting Type | Bushing |
| No. of Ends | 2 |
| Female Thread Size | 4 in |
| Fitting Angle | Straight |
| Material | 150# Iron |
| Weight | 6.29 LB |

