- Reducer Hex Bushing
- 4" NPT Male Thread Size
- 3" NPT Female Thread Size
- 150# Iron
| No. of Ends | 2 |
| Fitting Type | Bushing |
| End Size | 4 NPT(m), 3 NPT(f) |
| End Types | NPT |
| Male Thread Size | 4 in |
| Fitting Angle | Straight |
| Finish | Galvanized |
| Material | 150# Iron |
| Female Thread Size | 3 in |
| Weight | 3.15 LB |

