- Reducer Hex Bushing
- 3" NPT Male Thread Size
- 2" NPT Female Thread Size
- 150# 316 Stainless Steel
| Female Thread Size | 2 in |
| End Size | 2 NPT(f), 3 NPT(m) |
| Material | 150# 316 Stainless Steel |
| Male Thread Size | 3 in |
| Fitting Angle | Straight |
| Fitting Type | Bushing |
| No. of Ends | 2 |
| End Types | NPT |
| Weight | 2.26 LB |

