- Reducer Hex Bushing
- 1/4" NPTF Male Thread Size
- 1/2" NPTF Female Thread Size
- Brass
| Male Thread Size | 1/4 in |
| End Types | NPTF |
| No. of Ends | 2 |
| Female Thread Size | 1/2 in |
| Fitting Type | Bushing |
| Fitting Angle | Straight |
| Material | Brass |
| End Size | 1/4 NPTF(m), 1/2 NPTF(f) |
| Weight | 0.1 LB |

