- Reducer Hex Bushing
- 1/4" NPT Male Thread Size
- 1/8" NPT Female Thread Size
- 150# 316 Stainless Steel
| End Size | 1/8 NPT(f), 1/4 NPT(m) |
| Material | 150# 316 Stainless Steel |
| Female Thread Size | 1/8 in |
| No. of Ends | 2 |
| End Types | NPT |
| Fitting Angle | Straight |
| Fitting Type | Bushing |
| Male Thread Size | 1/4 in |
| Weight | 0.6 LB |

