- Reducer Hex Bushing
- 2 1/2" NPT Male Thread Size
- 1 1/2" NPT Female Thread Size
- 150# Iron
| End Size | 1 1/2 NPT(f), 2 1/2 NPT(m) |
| No. of Ends | 2 |
| Male Thread Size | 2 1/2 in |
| End Types | NPT |
| Female Thread Size | 1 1/2 in |
| Material | 150# Iron |
| Fitting Type | Bushing |
| Fitting Angle | Straight |
| Weight | 1.2 LB |

