- Reducer Hex Bushing
- 2" NPT Male Thread Size
- 1 1/2" NPT Female Thread Size
- 150# 316 Stainless Steel
| Female Thread Size | 1 1/2 in |
| Fitting Type | Bushing |
| Male Thread Size | 2 in |
| End Size | 1 1/2 NPT(f), 2 NPT(m) |
| End Types | NPT |
| Fitting Angle | Straight |
| Material | 150# 316 Stainless Steel |
| No. of Ends | 2 |
| Weight | 0.64 LB |

