- Reducer Hex Bushing
- 1/8" NPTF Male Thread Size
- 1/2" NPTF Female Thread Size
- Brass
| Fitting Angle | Straight |
| End Types | NPTF |
| No. of Ends | 2 |
| Fitting Type | Bushing |
| End Size | 1/2 NPTF(f), 1/8 NPTF(m) |
| Female Thread Size | 1/2 in |
| Material | Brass |
| Male Thread Size | 1/8 in |
| Weight | 0.13 LB |

