- Reducer Hex Bushing
- 1 1/2" NPT Male Thread Size
- 1" NPT Female Thread Size
- 150# Iron
| End Types | NPT |
| Fitting Angle | Straight |
| End Size | 1 NPT(f), 1 1/2 NPT(m) |
| Fitting Type | Bushing |
| No. of Ends | 2 |
| Female Thread Size | 1 in |
| Material | 150# Iron |
| Male Thread Size | 1 1/2 in |
| Weight | 0.45 LB |

