- Reducer Hex Bushing
- 1" NPT Male Thread Size
- 1/2" NPT Female Thread Size
- 3000# Forged Steel
| Female Thread Size | 1/2 in |
| Fitting Type | Bushing |
| No. of Ends | 2 |
| End Types | NPT |
| End Size | 1/2 NPT(f), 1 NPT(m) |
| Material | 3000# Forged Steel |
| Male Thread Size | 1 in |
| Fitting Angle | Straight |
| Weight | 0.225 LB |

