- Hastelloy Type CW-6M-C276 Female Coupler x Hose Shank
- Size 2"
- 250 psi Max Operation Pressure
applications
- Designed for use with liquids consult Dixon for specific recommendations
| Size Designation | 2 in |
| Material | Hastelloy Type CW-6M-C276 |
| Coupling Type | Type C Coupler |
| Operating Pressure [Max] | 250 psi |
| Seal Material | Viton® |
| Connection Type | Female Coupler x Hose Shank |
| Weight | 3.16 LB |

