- Hydrant Adapter
- Female/Male Connection
- 2 1/2 in NST (NH) Female Thread
- 3 in NPT Male Thread
| Male Thread Size | 3 in NPT |
| Accessory Type | Hydrant Adapter |
| Material | Brass |
| Body Material | Brass |
| Connection Type | Female/Male |
| Female Thread Size | 2 1/2 in NST (NH) |
| Weight | 2.15 LB |

