- Hydrant Adapter
- Female/Male Connection
- 2 1/2 in NST (NH) Female Thread
- 2 in NST (NH) Male Thread
| Material | Brass |
| Female Thread Size | 2 1/2 in NST (NH) |
| Accessory Type | Hydrant Adapter |
| Male Thread Size | 2 in NST (NH) |
| Body Material | Brass |
| Connection Type | Female/Male |
| Weight | 1.6 LB |

