- Hydrant Adapter
- Female/Male Connection
- 1 1/2 in NPSH Female Thread
- 1 in NPT Male Thread
| Female Thread Size | 1 1/2 in NPSH |
| Material | Brass |
| Connection Type | Female/Male |
| Accessory Type | Hydrant Adapter |
| Male Thread Size | 1 in NPT |
| Body Material | Brass |
| Weight | 0.62 LB |

