- Hydrant Adapter
- Female/Male Connection
- 1 1/2 in NST (NH) Female Thread
- 1 1/2 in Male Thread
features
- Pin lugs allow for easy connection using standard spanner and hydrant wrenchesSupplied with Buna-N washer in the threaded end
| Material | Brass |
| Male Thread Size | 1 1/2 in |
| Accessory Type | Hydrant Adapter |
| Body Material | Brass |
| Female Thread Size | 1 1/2 in NST (NH) |
| Connection Type | Female/Male |
| Weight | 1.25 LB |

