- Fire Hose
- 2 1/2" Hose ID
- 50' Long
- 270 psi Working Pressure
- Yellow Nitrile
applications
- Ideal for heavy-duty washdown refineries and power plants
| Hose Length | 50 ft |
| Color | Yellow |
| Type | Hose |
| Material | Nitrile |
| Hose Application | Fire Hose |
| Hose I.D. | 2 1/2 in |
| Pressure | 270 psi |
| Weight | 34.0 LB |

