Skip to content Skip to navigation menu
API Certified Permanently Attached Petroleum 520-H Male Coupling

H5282L-A

API Certified Permanently Attached Petroleum 520-H Male Coupling
Item #103333097
  • Coupling
  • 4" Hose Size
  • 520-H Series Male Connection Type
  • Brass
API Certified Permanently Attached Petroleum 520-H Male Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Coupling
  • 4" Hose Size
  • 520-H Series Male Connection Type
  • Brass

applications

  • Recommended for discharge and suction service Commonly used in the transfer of fuel to homes airplanes ships etc.

features

  • Male has octagonal facets for tightening with a wrench The stem is expanded to nominal ID of hose for a rigid uniform full-flow area Couplings are pre-lubricated for assembly.
Hose Size 4 in
Manufacturer Name Dixon Valve
Thread Type NPT
Fitting Angle Straight
Body Material Brass
Fitting Description Petroleum Coupling
Connection Type 520-H Series Male
Weight 4.42 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison