- Fire Hose
- 2 1/2" Hose ID
- 50' Long
- 225 psi Working Pressure
- Red Polyester
applications
- Ideal for industrial and construction washdown and discharge applications Light Duty
| Hose Application | Fire Hose |
| Type | Hose |
| Pressure | 225 psi |
| Hose I.D. | 2 1/2 in |
| Material | Polyester |
| Hose Length | 50 ft |
| Color | Red |
| Weight | 23.0 LB |

