Skip to content Skip to navigation menu
API Certified Permanently Attached Petroleum 520-H Female Coupling

H5251L-A-BU

API Certified Permanently Attached Petroleum 520-H Female Coupling
Item #103617325
  • Petroleum Coupling
  • 2 1/2" Hose Size
  • NPSH Thread Type
  • Brass
API Certified Permanently Attached Petroleum 520-H Female Coupling
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Petroleum Coupling
  • 2 1/2" Hose Size
  • NPSH Thread Type
  • Brass

applications

  • Recommended for discharge and suction service Commonly used in the transfer of fuel to homes airplanes ships etc.

features

  • Female has lugs for tightening
  • The stem is expanded to nominal ID of hose for a rigid uniform full-flow area Couplings are compact light and streamlined to eliminate catching on curbs and shrubs Couplings are pre-lubricated for assembly.
Fitting Type Coupling
Material Brass
Type Petroleum Coupling
No. of Ends 2
Hose Size 2.5 in
Style Petroleum Coupling
Manufacturer Name Dixon Valve
Connection Type Hose Shank x NPSH Threaded End
Thread Type NPSH
Weight 2.93 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison