- Coupling
- 1 1/2" Hose Size
- Male NST Connection Type
- Brass
applications
- Intended for fuel delivery service commonly used in the transfer of fuel to homes airplanes ships etc Recommended for discharge and suction service.
features
- Couplings are compact light and streamlined to eliminate catching on curbs and shrubs Male has octagonal facets for tightening with a wrench The stem is expanded to nominal ID of hose for a rigid uniform full-flow area Couplings are pre-lubricated for assembly.
| Fitting Description | Permanent Coupling |
| Manufacturer Name | Dixon Valve |
| Body Material | Brass |
| Thread Type | NST |
| Hose Size | 1.5 in |
| Fitting Angle | Straight |
| Connection Type | Male NST |
| Weight | 0.609 LB |

