- Fire Hose
- 5" Hose ID
- 50' Long
- 180 psi Working Pressure
- Yellow Nitrile
applications
- Ideal for heavy-duty washdown refineries and power plants
| Hose Length | 50 ft |
| Color | Yellow |
| Pressure | 180 psi |
| Type | Hose |
| Material | Nitrile |
| Hose I.D. | 5 in |
| Hose Application | Fire Hose |
| Weight | 68.0 LB |

