- Fire Hose
- 2" Hose ID
- 50' Long
- 180 psi Working Pressure
- Red Polyester
| Color | Red |
| Hose Length | 50 ft |
| Pressure | 180 psi |
| Material | Polyester |
| Type | Hose |
| Hose Application | Fire Hose |
| Hose I.D. | 2 in |
| Weight | 19.0 LB |
| Color | Red |
| Hose Length | 50 ft |
| Pressure | 180 psi |
| Material | Polyester |
| Type | Hose |
| Hose Application | Fire Hose |
| Hose I.D. | 2 in |
| Weight | 19.0 LB |