- Fire Hose
- 6" Hose ID
- 50' Long
- 135 psi Working Pressure
- Yellow Polyester
| Hose Length | 50 ft |
| Type | Hose |
| Color | Yellow |
| Pressure | 135 psi |
| Hose Application | Fire Hose |
| Material | Polyester |
| Hose I.D. | 6 in |
| Weight | 77.0 LB |
| Hose Length | 50 ft |
| Type | Hose |
| Color | Yellow |
| Pressure | 135 psi |
| Hose Application | Fire Hose |
| Material | Polyester |
| Hose I.D. | 6 in |
| Weight | 77.0 LB |