Skip to content Skip to navigation menu
Dixon Valve & CouplingGSS600FG

GSS600FG

Gauges - Plus™ Dry
Item #103562776
  • Dry Gauge
  • Stainless Steel
  • Lower Mount
  • 1/4" Male NPT
  • 2 1/2" Face Diameter
  • 0-600 PSI
  • w/FlutterGuard™
+ Show More + Show Less
Dixon Valve & CouplingGSS600FG
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Dry Gauge
  • Stainless Steel
  • Lower Mount
  • 1/4" Male NPT
  • 2 1/2" Face Diameter
Mounting Style Lower Mount
Face Diameter 2 1/2 in
NPT Male 1/4 in
Gauge Type Dry
Temperature Range [Min] -40 °F
Gauge Function Pressure Gauge
Pressure Range [Max] 600 psi
Gauge Pressure Range 0 to 600 psi
Case Material Stainless Steel
Temperature Range [Max] 150 °F
Pressure Range [Min] 0 psi
Weight 0.3 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison