- Dry Gauge
- Stainless Steel
- Lower Mount
- 1/4" Male NPT
- 2 1/2" Face Diameter
| Mounting Style | Lower Mount |
| Temperature Range [Min] | -40 °F |
| NPT Male | 1/4 in |
| Pressure Range [Min] | 0 psi |
| Gauge Function | Pressure Gauge |
| Gauge Pressure Range | 0 to 300 psi |
| Face Diameter | 2 1/2 in |
| Pressure Range [Max] | 300 psi |
| Temperature Range [Max] | 150 °F |
| Case Material | Stainless Steel |
| Gauge Type | Dry |
| Weight | 0.239 LB |

