- Lower Mount
- 2 1/2" Face Diameter
- Stainless Steel Case
- 1/4" NPT
- 0-2,000 PSI
applications
- Provide the corrosion resistance and durability of a permanently sealed gauge
| Pressure Range [Min] | 0 psi |
| Gauge Function | Pressure Gauge |
| Temperature Range [Max] | 150 °F |
| Gauge Pressure Range | 0 to 2,000 psi |
| Case Material | Stainless Steel |
| Face Diameter | 2 1/2 in |
| Gauge Type | Dry |
| Mounting Style | Lower Mount |
| Pressure Range [Max] | 2000 psi |
| Temperature Range [Min] | -40 °F |
| NPT Male | 1/4 in |
| Weight | 0.249 LB |

